Shop AK SCIENTIFIC
See all product information
Create Account
Cyclohexanepentanoic acid (1g), CAS 5962-88-9
- Mfr # 5897AF-1g
- Zoro # G823790697
product price:Â
$
88.99
/ea
Key Features
CAS Number
5962-88-9
Chemical Container Size
1 g
Molecular Weight
184.28 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5897AF-1g
- Zoro #
- G823790697
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 5962-88-9
- Item
- Cyclohexanepentanoic acid
- Molecular Weight
- 184.28 g/mol
Description
Chemical Formula C11H20O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.