Shop AK SCIENTIFIC

Cyclohexylboronic acid pinacol ester (25g), CAS 87100-15-0

  • Mfr # X2571-25g
  • Zoro # G323915460

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

CAS Number
87100-15-0
Chemical Container Size
25 g
Molecular Weight
210.12 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X2571-25g
Zoro #
G323915460
UPC #
-
Country of Origin
China
CAS Number
87100-15-0
Item
Cyclohexylboronic acid pinacol ester
Molecular Weight
210.12 g/mol

Description

Chemical Formula C12H23BO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews