Shop AK SCIENTIFIC
See all product information
Create Account
1-(2-Chlorophenyl)-piperazine hydrochloride (5g), CAS 41202-32-8
- Mfr # C163-5g
- Zoro # G623809858
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
41202-32-8
Molecular Weight
233.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C163-5g
- Zoro #
- G623809858
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 41202-32-8
- Molecular Weight
- 233.14 g/mol
- Item
- 1-(2-Chlorophenyl)-piperazine hydrochloride
Description
Chemical Formula C10H14Cl2N2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.