Shop AK SCIENTIFIC
See all product information
Create Account
Cyclopropylcarbamidine HCl (25g), CAS 57297-29-7
- Mfr # M226-25g
- Zoro # G223905578
product price:Â
$
74.65
/ea
Key Features
Molecular Weight
120.58 g/mol
Chemical Container Size
25 g
CAS Number
57297-29-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M226-25g
- Zoro #
- G223905578
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 120.58 g/mol
- Item
- Cyclopropylcarbamidine HCl
- CAS Number
- 57297-29-7
Description
Chemical Formula C4H9ClN2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.