Shop SPECTRUM
See all product information
Create Account
Cyclohexane, 500mL
- Mfr # C0469-500ML
- Zoro # G8270512
product price:Â
$
40.79
/ea
Key Features
Chemical Container Type
Bottle
CAS Number
110-82-7
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1145, Cyclohexane, 3, PG II
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0469-500ML
- Zoro #
- G8270512
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cyclohexane
- Chemical Container Type
- Bottle
- CAS Number
- 110-82-7
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1145, Cyclohexane, 3, PG II
- Molecular Weight
- 84.16
- Chemical Formula
- C6H12
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Container Type
- Bottle
- Product Type
- Cyclohexane
- Container Material
- Clear Glass
- Form
- Liquid
- Quantity
- 500
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Cyclohexane, Concentration Not Applicable, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.