Shop AK SCIENTIFIC
See all product information
Create Account
Cyclopropylmethylamine (5g), CAS 2516-47-4
- Mfr # A953-5g
- Zoro # G723900561
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
71.12 g/mol
Chemical Container Size
5 g
CAS Number
2516-47-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A953-5g
- Zoro #
- G723900561
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 71.12 g/mol
- CAS Number
- 2516-47-4
- Item
- Cyclopropylmethylamine
Description
Chemical Formula C4H9N Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.