Shop AK SCIENTIFIC
See all product information
Create Account
H-Asn(Trt)-OH hydrate (25g), CAS 132388-58-0
- Mfr # V1060-25g
- Zoro # G323891306
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
392.45 (anhy) g/mol
CAS Number
132388-58-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1060-25g
- Zoro #
- G323891306
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- H-Asn(Trt)-OH hydrate
- Molecular Weight
- 392.45 (anhy) g/mol
- CAS Number
- 132388-58-0
Description
Chemical Formula C23H22N2O3·xH2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.