Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111036-1L
- Zoro # G424793110
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
CAS Number
9002-93-1
Product Type
Triton X-100 Scintillation Cocktail
Quantity
1
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111036-1L
- Zoro #
- G424793110
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Container Type
- Bottle
- CAS Number
- 9002-93-1
- Product Type
- Triton X-100 Scintillation Cocktail
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Form
- Liquid
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Volume
- 1 L
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Color
- Colorless, Yellow
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Colorless, Yellow
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 9002-93-1, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.