Shop AK SCIENTIFIC

H-Lys(Boc)-OtBu.HCl (10g), CAS 13288-57-8

  • Mfr # G869-10g
  • Zoro # G023884394

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 g
CAS Number
13288-57-8
Molecular Weight
338.87 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G869-10g
Zoro #
G023884394
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
10 g

Details

Item
H-Lys(Boc)-OtBu.HCl
CAS Number
13288-57-8
Molecular Weight
338.87 g/mol

Description

Chemical Formula C15H30N2O4.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews