Shop AK SCIENTIFIC
See all product information
Create Account
L-Ascorbic acid 2-phosphate sesquimagnesium salt hydrate (1g), CAS 1713265-25-8
- Mfr # 3115AP-1g
- Zoro # G123802281
product price:ย
$
37.99
/ea
Key Features
Molecular Weight
289.54 (anhydrous basis) g/mol
CAS Number
1713265-25-8
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3115AP-1g
- Zoro #
- G123802281
- UPC #
- -
- Country of Origin
- China
- Item
- L-Ascorbic acid 2-phosphate sesquimagnesium salt hydrate
- Molecular Weight
- 289.54 (anhydrous basis) g/mol
- CAS Number
- 1713265-25-8
Description
Chemical Formula C6H6Mg1.5O9P ยท xH2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.