Shop AK SCIENTIFIC
See all product information
Create Account
Lanthanum(III) chloride heptahydrate (100g), CAS 10025-84-0
- Mfr # 8352AF-100g
- Zoro # G423818074
product price:ย
$
211.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
371.37 (245.27 anhy) g/mol
CAS Number
10025-84-0
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8352AF-100g
- Zoro #
- G423818074
- UPC #
- -
- Country of Origin
- China
- Item
- Lanthanum(III) chloride heptahydrate
- Molecular Weight
- 371.37 (245.27 anhy) g/mol
- CAS Number
- 10025-84-0
Dimensions
- Chemical Container Size
- 100 g
Description
Chemical Formula LaCl3ยท7H2O Purity 99.9% metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.