Shop SPECTRUM

Lactic Acid, 500mL, CAS 50-21-5, Poly

  • Mfr # L2016-500ML
  • Zoro # G8022959

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Size
500 mL
Molecular Weight
90.08
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L2016-500ML
Zoro #
G8022959
UPC #
-
Country of Origin
United States
Item
DL-Lactic Acid
Chemical Grade
Lab
Molecular Weight
90.08
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
Concentration
100 %
Shelf Life
24 mo
Chemical Formula
C3H6O3
CAS Number
50-21-5
Color
Colorless
Application
Industrial, Research Purpose
Container Type
Bottle
Product Type
DL-Lactic Acid
Form
Liquid
Features
Hygroscopic
Container Material
Plastic
Special Information
Hygroscopic
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
L
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

DL-Lactic Acid, Concentration 100 Percent, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.