Ledipasvir acetone (5mg), CAS 1441674-54-9
- Mfr # 9591AF-5mg
- Zoro # G723812147
product price:Â
$
75.95
/ea
Key Features
CAS Number
1441674-54-9
Molecular Weight
947.079 g/mol
Chemical Container Size
5 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9591AF-5mg
- Zoro #
- G723812147
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 mg
Details
- CAS Number
- 1441674-54-9
- Molecular Weight
- 947.079 g/mol
- Item
- Ledipasvir acetone
Description
Chemical Formula C52H60F2N8O7 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.