Shop AK SCIENTIFIC
See all product information
Create Account
Linsitinib (100mg), CAS 867160-71-2
- Mfr # X7473-100mg
- Zoro # G223870289
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
421.49 g/mol
Chemical Container Size
100 mg
CAS Number
867160-71-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7473-100mg
- Zoro #
- G223870289
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 421.49 g/mol
- Item
- Linsitinib
- CAS Number
- 867160-71-2
Description
Chemical Formula C26H23N5O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.