Lithol Rubin BCA (1g), CAS 5281-04-9
- Mfr # 8840AL-1g
- Zoro # G823814454
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
424.44 g/mol
Chemical Container Size
1 g
CAS Number
4/9/5281
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8840AL-1g
- Zoro #
- G823814454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Lithol Rubin BCA
- Molecular Weight
- 424.44 g/mol
- CAS Number
- 4/9/5281
Description
Chemical Formula C18H12CaN2O6S Purity 85% (E) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.