Shop SPECTRUM
See all product information
Create Account
Barium Sulfate, USP, 2.5 kg
- Mfr # BA125-2.5KG
- Zoro # G7978719
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
233.39
Chemical Grade
USP
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA125-2.5KG
- Zoro #
- G7978719
- UPC #
- -
- Country of Origin
- United States
- Item
- Barium Sulfate
- Molecular Weight
- 233.39
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 60 mo
- Chemical Formula
- BaSO4
- Chemical Container Type
- Drum
- CAS Number
- 7727-43-7
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Barium Sulfate
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Barium Sulfate, Concentration Not Applicable, CAS Number 7727-43-7, Molecular Weight 233.39, Chemical Formula BaSO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.