Shop SPECTRUM

Lactic Acid, 500mL

  • Mfr # L1009-500MLPL51
  • Zoro # G7915518

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
FCC
Chemical Container Material
Plastic
Chemical Formula
C3H6O3
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L1009-500MLPL51
Zoro #
G7915518
UPC #
-
Country of Origin
United States
Item
Lactic Acid
Chemical Container Type
Bottle
Chemical Grade
FCC
Chemical Container Material
Plastic
Chemical Formula
C3H6O3
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
CAS Number
50-21-5
Shelf Life
60 mo
Molecular Weight
90.08
Color
Colorless
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement
Product Type
Lactic Acid
Special Information
Hygroscopic
Form
Liquid
Features
Hygroscopic
Concentration
85 %
Container Material
Plastic
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
L
Storage Temperature - Maximum
22 Degrees C
Grade Certification
Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Lactic Acid, Concentration 85 Percent, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 60 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.