Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium mono-p-nitrobenzyl malonate (5g), CAS 83972-01-4
- Mfr # M627-5g
- Zoro # G623889317
product price:Â
$
40.59
/ea
Key Features
Molecular Weight
500.65 g/mol
CAS Number
83972-01-04
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M627-5g
- Zoro #
- G623889317
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Magnesium mono-p-nitrobenzyl malonate
- Molecular Weight
- 500.65 g/mol
- CAS Number
- 83972-01-04
Description
Chemical Formula C20H16MgN2O12 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.