Shop AK SCIENTIFIC
See all product information
Create Account
Manganese, -325 mesh (100g), CAS 7439-96-5
- Mfr # S618-100g
- Zoro # G123848418
product price:Â
$
87.75
/ea
Key Features
Chemical Container Size
100 g
CAS Number
7439-96-5
Molecular Weight
54.94 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S618-100g
- Zoro #
- G123848418
- UPC #
- -
- Country of Origin
- China
- Item
- Manganese, -325 mesh
- CAS Number
- 7439-96-5
- Molecular Weight
- 54.94 g/mol
Description
Chemical Formula Mn Purity >99% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.