Shop AK SCIENTIFIC
See all product information
Create Account
Mesityl oxide (5g), CAS 141-79-7
- Mfr # 7471AF-5g
- Zoro # G823818643
product price:Â
$
23.59
/ea
Key Features
CAS Number
141-79-7
Chemical Container Size
5 g
Molecular Weight
98.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7471AF-5g
- Zoro #
- G823818643
- UPC #
- -
- Country of Origin
- China
- Item
- Mesityl oxide
- CAS Number
- 141-79-7
- Molecular Weight
- 98.14 g/mol
Description
Chemical Formula C6H10O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.