Shop AK SCIENTIFIC
See all product information
Create Account
Methanesulfonohydrazide (1g), CAS 10393-86-9
- Mfr # 0927AA-1g
- Zoro # G223788461
product price:Â
$
77.29
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
110.14 g/mol
CAS Number
10393-86-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0927AA-1g
- Zoro #
- G223788461
- UPC #
- -
- Country of Origin
- China
- Item
- Methanesulfonohydrazide
- Molecular Weight
- 110.14 g/mol
- CAS Number
- 10393-86-9
Description
Chemical Formula CH6N2O2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.