Shop SPECTRUM
See all product information
Create Account
Potassium Sulfite, Powder, 500g
- Mfr # P1609-500GM10
- Zoro # G8068337
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Size
500 g
Chemical Formula
K2O3S
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1609-500GM10
- Zoro #
- G8068337
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sulfite, Powder
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Chemical Formula
- K2O3S
- Shelf Life
- 24 mo
- Special Information
- Used in photographic developers. THERAP CAT: Cathartic, diuretic.
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 158.24
- CAS Number
- 10117-38-1
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Sulfite, Powder, CAS Number 10117-38-1, Molecular Weight F.W. 158.24, Chemical Formula K2O3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Used in photographic developers. THERAP CAT: Cathartic, diuretic.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.