Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-(4-methylphenylsulfonamido)acetate (100g), CAS 2645-02-5
- Mfr # R003-100g
- Zoro # G523866395
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
243.28 g/mol
CAS Number
2/5/2645
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R003-100g
- Zoro #
- G523866395
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Methyl 2-(4-methylphenylsulfonamido)acetate
- Molecular Weight
- 243.28 g/mol
- CAS Number
- 2/5/2645
Description
Chemical Formula C10H13NO4S Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.