Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-bromo-3-methoxypropionate (5g), CAS 27704-96-7
- Mfr # V4873-5g
- Zoro # G123843659
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
CAS Number
27704-96-7
Chemical Container Size
5 g
Molecular Weight
197.027 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V4873-5g
- Zoro #
- G123843659
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 27704-96-7
- Item
- Methyl 2-bromo-3-methoxypropionate
- Molecular Weight
- 197.027 g/mol
Description
Chemical Formula C5H9BrO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.