Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-(p-tolyl)acetate (100g), CAS 23786-13-2
- Mfr # 3569AL-100g
- Zoro # G423788568
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
164.2 g/mol
Chemical Container Size
100 g
CAS Number
23786-13-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3569AL-100g
- Zoro #
- G423788568
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 164.2 g/mol
- Item
- Methyl 2-(p-tolyl)acetate
- CAS Number
- 23786-13-2
Description
Chemical Formula C10H12O2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.