Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-pyridylacetate (5g), CAS 1658-42-0
- Mfr # W3606-5g
- Zoro # G023806853
product price:Â
$
33.99
/ea
Key Features
Molecular Weight
151.16 g/mol
CAS Number
1658-42-0
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3606-5g
- Zoro #
- G023806853
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 151.16 g/mol
- CAS Number
- 1658-42-0
- Item
- Methyl 2-pyridylacetate
Description
Chemical Formula C8H9NO2 Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.