Shop AK SCIENTIFIC
See all product information
Create Account
Methyl (2S)-2-Aminobutanoate (10g), CAS 15399-22-1
- Mfr # B311-10g
- Zoro # G923886047
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
CAS Number
15399-22-1
Molecular Weight
117.15 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B311-10g
- Zoro #
- G923886047
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 15399-22-1
- Item
- Methyl (2S)-2-Aminobutanoate
- Molecular Weight
- 117.15 g/mol
Description
Chemical Formula C5H11NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.