Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-methylsalicylate (5g), CAS 22717-57-3
- Mfr # U697-5g
- Zoro # G923907322
product price:Â
$
81.19
/ea
Key Features
CAS Number
22717-57-3
Molecular Weight
166.17 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U697-5g
- Zoro #
- G923907322
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 22717-57-3
- Item
- Methyl 5-methylsalicylate
- Molecular Weight
- 166.17 g/mol
Description
Chemical Formula C9H10O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.