Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3, 6-dibromopyrazine-2-carboxylate (5g), CAS 13301-04-7
- Mfr # X3200-5g
- Zoro # G123842065
product price:Â
$
41.89
/ea
Key Features
Chemical Container Size
5 g
CAS Number
13301-04-07
Molecular Weight
295.92 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3200-5g
- Zoro #
- G123842065
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 3,6-dibromopyrazine-2-carboxylate
- CAS Number
- 13301-04-07
- Molecular Weight
- 295.92 g/mol
Description
Chemical Formula C6H4Br2N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.