Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3-phenoxybenzoate (5g), CAS 50789-43-0
- Mfr # 4507AE-5g
- Zoro # G023797199
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
50789-43-0
Molecular Weight
228.24 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4507AE-5g
- Zoro #
- G023797199
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 50789-43-0
- Item
- Methyl 3-phenoxybenzoate
- Molecular Weight
- 228.24 g/mol
Description
Chemical Formula C14H12O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.