Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-acetamido-2-ethoxybenzoate (5g), CAS 59-06-3
- Mfr # D383-5g
- Zoro # G823921121
product price:Â
$
37.99
/ea
Key Features
CAS Number
6/3/1959
Molecular Weight
237.25 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D383-5g
- Zoro #
- G823921121
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 6/3/1959
- Molecular Weight
- 237.25 g/mol
- Item
- Methyl 4-acetamido-2-ethoxybenzoate
Description
Chemical Formula C12H15NO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.