Shop AK SCIENTIFIC

Methyl 4-bromo-3-nitrobenzoate (1g), CAS 2363-16-8

  • Mfr # W4726-1g
  • Zoro # G823842907

product price: 
$
20.95
/ea

Key Features

Molecular Weight
260.04 g/mol
CAS Number
2363-16-8
Chemical Container Size
1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W4726-1g
Zoro #
G823842907
UPC #
-
Country of Origin
China
Molecular Weight
260.04 g/mol
CAS Number
2363-16-8
Item
Methyl 4-bromo-3-nitrobenzoate

Description

Chemical Formula C8H6BrNO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews