Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-chloro-2-iodobenzoate (5g), CAS 181765-85-5
- Mfr # Y6099-5g
- Zoro # G423909550
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
296.49 g/mol
CAS Number
181765-85-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y6099-5g
- Zoro #
- G423909550
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 296.49 g/mol
- CAS Number
- 181765-85-5
- Item
- Methyl 4-chloro-2-iodobenzoate
Description
Chemical Formula C8H6ClIO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.