Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-oxotetrahydrofuran-3-carboxylate (5g), CAS 57595-23-0
- Mfr # 8499AB-5g
- Zoro # G223788911
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
CAS Number
57595-23-0
Molecular Weight
144.13 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8499AB-5g
- Zoro #
- G223788911
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 57595-23-0
- Item
- Methyl 4-oxotetrahydrofuran-3-carboxylate
- Molecular Weight
- 144.13 g/mol
Description
Chemical Formula C6H8O4 Purity 96% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.