Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-aminobenzo[b]thiophene-2-carboxylate (1g), CAS 20699-85-8
- Mfr # W4346-1g
- Zoro # G023915029
product price:Â
$
64.19
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
207.25 g/mol
CAS Number
20699-85-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4346-1g
- Zoro #
- G023915029
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 207.25 g/mol
- CAS Number
- 20699-85-8
- Item
- Methyl 5-aminobenzo[b]thiophene-2-carboxylate
Description
Chemical Formula C10H9NO2S Purity 96% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.