Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-fluoro-2-methylbenzoate (25g), CAS 175278-29-2
- Mfr # X2218-25g
- Zoro # G623850300
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
168.16 g/mol
Chemical Container Size
25 g
CAS Number
175278-29-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2218-25g
- Zoro #
- G623850300
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 5-fluoro-2-methylbenzoate
- Molecular Weight
- 168.16 g/mol
- CAS Number
- 175278-29-2
Description
Chemical Formula C9H9FO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.