Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-methyl-2-phenyl-2H-1, 2, 3-triazole-4-carboxylate (25mg), CAS 7673-93-0
- Mfr # Y4037-25mg
- Zoro # G023880181
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7673-93-0
Chemical Container Size
25 mg
Molecular Weight
217.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y4037-25mg
- Zoro #
- G023880181
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 7673-93-0
- Item
- Methyl 5-methyl-2-phenyl-2H-1,2,3-triazole-4-carboxylate
- Molecular Weight
- 217.23 g/mol
Description
Chemical Formula C11H11N3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.