Shop AK SCIENTIFIC
See all product information
Create Account
Methyl cis-1-Boc-4-hydroxy-D-prolinate (100g), CAS 114676-69-6
- Mfr # X4671-100g
- Zoro # G623869159
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
245.27 g/mol
CAS Number
114676-69-6
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4671-100g
- Zoro #
- G623869159
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 245.27 g/mol
- CAS Number
- 114676-69-6
- Item
- Methyl cis-1-Boc-4-hydroxy-D-prolinate
Description
Chemical Formula C11H19NO5 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.