Shop AK SCIENTIFIC
See all product information
Create Account
Methyl dihydrojasmonate (500g), CAS 24851-98-7
- Mfr # X5952-500g
- Zoro # G723898646
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
226.31 g/mol
CAS Number
24851-98-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5952-500g
- Zoro #
- G723898646
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl dihydrojasmonate
- Molecular Weight
- 226.31 g/mol
- CAS Number
- 24851-98-7
Description
Chemical Formula C13H22O3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.