Shop AK SCIENTIFIC

Methyl p-tert-butylphenylacetate (100g), CAS 3549-23-3

  • Mfr # M673-100g
  • Zoro # G423906313

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
206.28 g/mol
CAS Number
3549-23-3
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M673-100g
Zoro #
G423906313
UPC #
-
Country of Origin
China
Item
Methyl p-tert-butylphenylacetate
Molecular Weight
206.28 g/mol
CAS Number
3549-23-3

Description

Chemical Formula C13H18O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews