Shop AK SCIENTIFIC
See all product information
Create Account
Methyl (S)-4-Boc-piperazine-2-carboxylate (25g), CAS 314741-39-4
- Mfr # W5348-25g
- Zoro # G323863570
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
244.29 g/mol
CAS Number
314741-39-4
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5348-25g
- Zoro #
- G323863570
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl (S)-4-Boc-piperazine-2-carboxylate
- Molecular Weight
- 244.29 g/mol
- CAS Number
- 314741-39-4
Description
Chemical Formula C11H20N2O4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.