Shop AK SCIENTIFIC
See all product information
Create Account
Mizolastine (1g), CAS 108612-45-9
- Mfr # I520-1g
- Zoro # G523906572
product price:Â
$
81.19
/ea
Key Features
Molecular Weight
432.49 g/mol
CAS Number
108612-45-9
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I520-1g
- Zoro #
- G523906572
- UPC #
- -
- Country of Origin
- China
- Item
- Mizolastine
- Molecular Weight
- 432.49 g/mol
- CAS Number
- 108612-45-9
Description
Chemical Formula C24H25FN6O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.