Shop AK SCIENTIFIC
See all product information
Create Account
Monosodium Maleate Trihydrate (25g), CAS 3105-55-3
- Mfr # 8175AL-25g
- Zoro # G223821052
product price:ย
$
241.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
192.10 (138.054 anhy) g/mol
CAS Number
3105-55-3
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8175AL-25g
- Zoro #
- G223821052
- UPC #
- -
- Country of Origin
- China
- Item
- Monosodium Maleate Trihydrate
- Molecular Weight
- 192.10 (138.054 anhy) g/mol
- CAS Number
- 3105-55-3
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula C4H3NaO4ยท3H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.