Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-3-pyrrolidinone (5g), CAS 101385-93-7
- Mfr # B057-5g
- Zoro # G823864701
product price:Â
$
31.45
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
185.22 g/mol
CAS Number
101385-93-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B057-5g
- Zoro #
- G823864701
- UPC #
- -
- Country of Origin
- China
- Item
- N-Boc-3-pyrrolidinone
- Molecular Weight
- 185.22 g/mol
- CAS Number
- 101385-93-7
Description
Chemical Formula C9H15NO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.