Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-4-Aminocyclohexanone (25g), CAS 179321-49-4
- Mfr # V2097-25g
- Zoro # G823897181
product price:Â
$
36.69
/ea
Key Features
Molecular Weight
213.27 g/mol
CAS Number
179321-49-4
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2097-25g
- Zoro #
- G823897181
- UPC #
- -
- Country of Origin
- China
- Item
- N-Boc-4-Aminocyclohexanone
- Molecular Weight
- 213.27 g/mol
- CAS Number
- 179321-49-4
Description
Chemical Formula C11H19NO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.