Shop SPECTRUM
See all product information
Create Account
Acid Trisodium Salt, 500g, CAS 5064-31-3
- Mfr # N2923-500GM
- Zoro # G8067950
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 g
Concentration
100%
Molecular Weight
257.09
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2923-500GM
- Zoro #
- G8067950
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitrilotriacetic Acid Trisodium Salt
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Molecular Weight
- 257.09
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C6H6NNa3O6
- CAS Number
- 5064-31-3
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 500 g
Description
Nitrilotriacetic Acid Trisodium Salt, Concentration 100 Percent, CAS Number 5064-31-3, Molecular Weight 257.09, Chemical Formula C6H6NNa3O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.