Shop AK SCIENTIFIC

N-Boc-D-prolinol (1g), CAS 83435-58-9

  • Mfr # S964-1g
  • Zoro # G223861928

product price: 
$
20.95
/ea

Key Features

CAS Number
83435-58-9
Chemical Container Size
1 g
Molecular Weight
201.26 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S964-1g
Zoro #
G223861928
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

CAS Number
83435-58-9
Item
N-Boc-D-prolinol
Molecular Weight
201.26 g/mol

Description

Chemical Formula C10H19NO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.