Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-DL-Pipecolinic acid (5g), CAS 98303-20-9
- Mfr # B014-5g
- Zoro # G023870410
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
229.27 g/mol
Chemical Container Size
5 g
CAS Number
98303-20-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B014-5g
- Zoro #
- G023870410
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- N-Boc-DL-Pipecolinic acid
- Molecular Weight
- 229.27 g/mol
- CAS Number
- 98303-20-9
Description
Chemical Formula C11H19NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.