Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-Nipecotic acid (5g), CAS 84358-12-3
- Mfr # B001-5g
- Zoro # G423897314
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
229.27 g/mol
CAS Number
84358-12-3
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B001-5g
- Zoro #
- G423897314
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 229.27 g/mol
- CAS Number
- 84358-12-3
- Item
- N-Boc-Nipecotic acid
Description
Chemical Formula C11H19NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.