Shop SPECTRUM

Nitric Acid, 2.5L, PK4

  • Mfr # N1089-2.5LTPVAB
  • Zoro # G7947812

product price: 
$
882.99
/pk of 4, $220.75/ea
Free Shipping & Returns

Key Features

Concentration
65 %
Chemical Container Material
Coated Glass
Chemical Grade
Lab
Shelf Life
24 mo
Special Information
For Huey test ASTM A262
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1089-2.5LTPVAB
Zoro #
G7947812
UPC #
-
Country of Origin
United States
Item
Nitric Acid
Concentration
65 %
Chemical Container Material
Coated Glass
Chemical Grade
Lab
Shelf Life
24 mo
Special Information
For Huey test ASTM A262
Shipping Restrictions
UN2031, Nitric Acid, Solution, 8, PG II
Chemical Container Type
Bottle
Application
Commercial
Container Type
Bottle
Chemical Formula
HNO3
Color
Colorless
Product Type
Nitric Acid
Molecular Weight
63.01
Features
For Huey test ASTM A262
CAS Number
7697-37-2, 7732-18-5
Form
Liquid
Container Material
Plastic
Volume
2.5 L
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
N
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 L

Description

Nitric Acid, Concentration 65 Percent, CAS Number 7697-37-2, 7732-18-5, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.